
Cut Level A3 , Polyurethane , Smooth , M
Mfr # 16-533/M
Zoro # G616311801
product price: $4.39
/eaSold in multiples of 12 for $52.68
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-533/M
Zoro #
G616311801
UPC #
616314263750
Country of Origin
United States
Dimensions
Glove Size
M
Glove Length
9.3 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1100
Glove Construction
Coated Seamless Knit
Description
G-Tek PolyKor cut-resistant gloves industry grade smooth grip, series: 16-533, M size, Polyurethane/polykor palm, polyurethane coating, PolyKor Fiber/polyurethane, salt and Pepper/yellow, paired hand, seamless knit style, PolyKor blend lining, knit wrist cuff, 9.3 in length, ANSI cut-resistance level: A3, resists: abrasion, chemical, cut, puncture, tear, ultraviolet and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.