
Cut Level A4 , Double Dipped , Latex , MicroSurface , L
Mfr # 16-820/L
Zoro # G116311943
product price: $17.99
/eaSold in multiples of 12 for $215.88
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm, Fingers & Knuckles
Color
Salt & Pepper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-820/L
Zoro #
G116311943
UPC #
616314131073
Country of Origin
Malaysia
Dimensions
Glove Size
L
Glove Length
10.4 in
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm, Fingers & Knuckles
Color
Salt & Pepper
Glove Coating Finish
MicroSurface
Cuff Style
Knit Wrist
Coating Type
Double Dipped
ANSI/ISEA Cut Grams
1825
Glove Construction
Coated Seamless Knit
Description
G-Tek cut-resistant Gloves, unisex, series: 16-820, L, latex palm, latex with Micro Surface Grip coating, PolyKor acrylic, black/blue/Pepper/Salt, seamless style, acrylic/polyKor lining, Continuous knit wrist cuff, 10.4 in length, A3 ANSI cut-resistance level, resists: abrasion, chemical, cut, puncture, Tear, Ultraviolet Light and Water. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant Glove is tested to both ANSI and EN standards, and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.