
Cut Level A4 , Double Dipped , Nitrile , MicroSurface , M
Mfr # 16-350/M
Zoro # G716312005
product price: $7.15
/eaSold in multiples of 12 for $85.80
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
MicroSurface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-350/M
Zoro #
G716312005
UPC #
616314130793
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
10 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Coating Type
Double Dipped
ANSI/ISEA Cut Grams
1668
Glove Construction
Coated Seamless Knit
Description
G-Tek cut-resistant gloves lightweight unisex, series: 16-350, M, nitrile palm, PolyKor fiber, black/Salt/Pepper, seamless style, ANSI/ISEA cut level: A4, PolyKor lining, continuous knit wrist cuff, micro surface nitrile coating, 10 in length, resists: abrasion, chemical, cut, puncture, tear, UV and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and mro applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and en standards, and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.