
Cut Level A4 , Double Dipped , Nitrile , MicroSurface , XL
Mfr # 16-939/XL
Zoro # G316311880
product price: $17.15
/eaSold in multiples of 12 for $205.80
Key Features
Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-939/XL
Zoro #
G316311880
UPC #
616314266089
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10.8 in
Thickness
18 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Blue
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Coating Type
Double Dipped
ANSI/ISEA Cut Grams
1824
Glove Construction
Coated Seamless Knit, Touchscreen Compatible
Description
G-Tek PolyKor X7 cut-resistant gloves micro surface grip touchscreen, series: 16-939, extra-large size, Nitrile/polykor palm, nitrile coating, Nitrile/polykor X7, black/blue, paired hand, seamless knit style, PolyKor X7 lining, knit wrist cuff, 10.8 in L, resists: abrasion, chemical, cut, puncture, tear, ultraviolet and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.