Zoro Homepage

Cut Level A4 , Polyurethane , Smooth , 2XL

  • Mfr # 16-564/XXL

  • Zoro # G016312002


product price: $4.19
/ea
Sold in multiples of 12 for $50.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-564/XXL
Zoro #
G016312002
UPC #
616314259166
Country of Origin
United States

Dimensions

Glove Size
2XL
Glove Length
10.8 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1988
Glove Construction
Coated Seamless Knit

Description

G-Tek PolyKor cut-resistant gloves smooth grip, series: 16-564, 2XL size, Polyurethane/polykor palm, polyurethane coating, Polyurethane/polykor, gray/Sky blue, paired hand, seamless knit style, PolyKor fiber lining, knit wrist cuff, 10.8 in length, ANSI cut-resistance level: A4, resists: abrasion, chemical, cut, puncture, tear, ultraviolet and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.