
Cut Level A4 , Polyurethane , Smooth , S
Mfr # 16-564/S
Zoro # G016311814
product price: $4.49
/eaSold in multiples of 12 for $53.88
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-564/S
Zoro #
G016311814
UPC #
616314259128
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
9.2 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1988
Glove Construction
Coated Seamless Knit
Description
G-Tek PolyKor cut-resistant gloves smooth grip, series: 16-564, small size, Polyurethane/polykor palm, polyurethane coating, Polyurethane/polykor, gray/red, paired hand, seamless knit style, PolyKor fiber lining, knit wrist cuff, 9.2 in L, resists: abrasion, chemical, cut, puncture, tear, ultraviolet and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.