Zoro Homepage

Cut Level A5 , Double Dipped , Nitrile , MicroSurface , L

  • Mfr # 16-655/L

  • Zoro # G216311980


product price: $12.45
/ea
Sold in multiples of 12 for $149.40

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Salt & Pepper
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-655/L
Zoro #
G216311980
UPC #
616314246913
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Salt & Pepper
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Coating Type
Double Dipped
ANSI/ISEA Cut Grams
2263
Glove Construction
Coated Seamless Knit

Description

G-Tek PolyKor cut-resistant gloves micro surface grip, series: 16-655, large size, Nitrile/polykor palm, nitrile coating, PolyKor blend/nitrile, black/brown/salt and pepper, paired hand, seamless knit style, PolyKor blend lining, knit wrist cuff, 10 in L, resists: abrasion, chemical, cut, puncture, tear, ultraviolet and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.