
Cut-Resistant Gloves, X-Large, Nitrile with Foam Grip Coating, Diamond, Continuous Knit Wrist Cuff
Mfr # 19-D334/XL
Zoro # G916311952
product price:Â $17.69
/ea
Sold in multiples of 12 for $212.28
Key Features
Glove Size
XL
Glove Coating Material
Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-D334/XL
Zoro #
G916311952
UPC #
616314167805
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10.2 in
Thickness
13 ga
Details
Glove Coating Material
Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
2150
Glove Construction
Coated Seamless Knit
Description
G-Tek 3GX cut-resistant gloves series: 19-D334, extra-large, foam nitrile palm, Dyneema diamond, black/Salt/Pepper, seamless knit style, ANSI/ISEA cut level: A3, Dyneema/Diamond lining, continuous knit wrist cuff, nitrile with foam grip coating, 10.2 in length, resists: abrasion, chemical, cut, puncture, tear, UV and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and en standards, and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.