Economy Hi-Vis Seamless Knit A2 PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fing, 12PK
- Mfr # 16-323/S
- Zoro # G224201037
product price:Â
$
82.85
/pk of 12, $6.90/ea
Key Features
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Color
Hi-Vis Yellow
Glove Materials
PolyKor
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-323/S
- Zoro #
- G224201037
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- S
Details
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
- Color
- Hi-Vis Yellow
- Glove Materials
- PolyKor
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Hi-vis coloring makes this product very easy to see, Silicone free, Complies with FDA food handling requirements 21 CFR 177.2600, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light, Pair bagged retail ready. Economy Hi-Vis Seamless Knit A2 PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.