Economy Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers, 12PK
- Mfr # 715SNFB/L
- Zoro # G724206037
product price:Â
$
45.65
/pk of 12, $3.80/ea
Key Features
Glove Materials
Nylon
Color
Black
Glove Size
L
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 715SNFB/L
- Zoro #
- G724206037
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Glove Materials
- Nylon
- Color
- Black
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Description
Seamless one-piece nylon shell offers comfort, finger dexterity and breathability, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.