General Purpose Gloves, Coated, Large, Microfoam Nitrile Palm, 15 ga Nylon, Black, Knit Wrist Cuff

  • Mfr # 34-8745/L

  • Zoro # G216311621


product price:  $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Glove Coating Coverage
Full Hand
Glove Size
L
Cuff Style
Knit Wrist
Color
Black
Length
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-8745/L
Zoro #
G216311621
UPC #
616314037658
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Length
9.1 in

Details

Glove Coating Coverage
Full Hand
Cuff Style
Knit Wrist
Color
Black

Description

PIP MaxiFlex Endurance coated gloves breathable, series: 34-8745, L, foam nitrile palm, black, seamless, nylon, knit wrist cuff, nitrile, 9.1 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Endurance incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.