General Purpose Gloves, Coated, Large, Nitrile Palm, Nylon, Black/Blue, Knit Wrist Cuff

  • Mfr # 34-500/L

  • Zoro # G816311502


product price: $4.39
/ea
Sold in multiples of 12 for $52.68

Key Features

Glove Size
L
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-500/L
Zoro #
G816311502
UPC #
616314092022
Country of Origin
Indonesia

Dimensions

Glove Size
L
Length
10.2 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

G-Tek GP general purpose gloves series: 34-500, coated glove type, L, nitrile palm, nylon, black/blue, seamless knit style, nylon lining, knit wrist cuff, nitrile coating, palm and fingers coating coverage, 10.2 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.