
General Purpose Gloves, Coated, Medium, Nylon Palm, Nylon, Gray/White, Nitrile Coating
Mfr # 34-225/M
Zoro # G616494344
product price: $1.89
/eaSold in multiples of 12 for $22.68
Key Features
Cuff Style
Knit Wrist
Glove Materials
Nylon
Length
9.4 in
Glove Coating Coverage
Palm & Fingers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-225/M
Zoro #
G616494344
UPC #
616314011474
Country of Origin
Pakistan
Dimensions
Glove Size
M
Length
9.4 in
Details
Cuff Style
Knit Wrist
Glove Materials
Nylon
Glove Coating Coverage
Palm & Fingers
Description
G-Tek GP general purpose gloves series: 34-225, coated glove type, M, nylon palm, nylon, gray/white, seamless knit style, nylon lining, knit wrist cuff, nitrile coating, palm and fingers coating coverage, 9.4 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.