
General Purpose Gloves, Coated, Seamless Knit Style, X-Large, Polyurethane Palm, Nylon, White
Mfr # 33-125/XL
Zoro # G316311644
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
Key Features
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Glove Size
XL
Length
9.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-125/XL
Zoro #
G316311644
UPC #
616314011900
Country of Origin
India
Dimensions
Glove Size
XL
Length
9.6 in
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Color
White
Description
G-Tek NP protective gloves general purpose, series: 33-125, extra-large, polyurethane palm, white, seamless knit wrist, nylon, continuous knit wrist cuff, polyurethane, 9.6 in length, resists: abrasion, cut, puncture and tearthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.