General Purpose Gloves, Coated, Small, Nylon Palm, Gray/White, Knit Wrist Cuff, Nitrile Coating

  • Mfr # 34-225/S

  • Zoro # G616494313


product price: $1.89
/ea
Sold in multiples of 12 for $22.68

Key Features

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Glove Materials
Nylon
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-225/S
Zoro #
G616494313
UPC #
616314011467
Country of Origin
China

Dimensions

Glove Size
S
Length
8.9 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Glove Materials
Nylon

Description

G-Tek GP general purpose gloves, series: 34-225, coated glove type, S, nylon palm, nylon, gray/white, seamless knit style, nylon lining, knit wrist cuff, nitrile coating, palm and fingers coating coverage, 8.9 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.