General Purpose Gloves, Coated, X-Large, Nitrile Palm, Nylon, Black/Blue, Knit Wrist Cuff

  • Mfr # 34-500/XL

  • Zoro # G816311540


product price:  $4.49
/ea
Sold in multiples of 12 for $53.88

Key Features

Cuff Style
Knit Wrist
Glove Size
XL
Glove Coating Coverage
Palm & Fingers
Length
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-500/XL
Zoro #
G816311540
UPC #
616314092039
Country of Origin
China

Dimensions

Glove Size
XL
Length
10.8 in

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

G-Tek GP general purpose gloves series: 34-500, coated glove type, extra-large, nitrile palm, nylon, black/blue, seamless knit style, nylon lining, knit wrist cuff, nitrile coating, palm and fingers coating coverage, 10.8 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.