
General Purpose Gloves, Coated, X-Large, Nylon Palm, Nylon, Knit Wrist Cuff, Nitrile Coating
Mfr # 34-225/XL
Zoro # G216494317
product price:Â $1.95
/ea
Sold in multiples of 12 for $23.40
Key Features
Glove Coating Coverage
Palm & Fingers
Length
10.2 in
Glove Materials
Nylon
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-225/XL
Zoro #
G216494317
UPC #
616314011498
Country of Origin
Pakistan
Dimensions
Length
10.2 in
Glove Size
XL
Details
Glove Coating Coverage
Palm & Fingers
Glove Materials
Nylon
Cuff Style
Knit Wrist
Description
G-Tek NPG palm and fingers coated gloves solid dipped, series: 34-225, extra-large, nylon palm, white/gray, seamless, nylon, continuous knit wrist cuff, nitrile, 10.2 in length, resists: abrasion, cut, puncture and tearthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.