General Purpose Gloves, Coated, X-Large, Polyurethane Palm, Nylon, Gray, Continuous Knit Wrist Cuff

  • Mfr # 33-B125/XL

  • Zoro # G216311560


product price: $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Glove Size
XL
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-B125/XL
Zoro #
G216311560
UPC #
616314054303
Country of Origin
China

Dimensions

Glove Size
XL
Length
9.6 in

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

G-Tek GP protective gloves general purpose, series: 33-B125, extra-large, polyurethane palm, gray, seamless knit wrist, nylon, continuous knit wrist cuff, polyurethane, 9.6 in length, resists: abrasion, cut, puncture and tearthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.