Shop G-TEK
See all product information
Create Account
General Purpose Gloves, Coated/Cold Protection, X-Large, Latex Palm, Acrylic, Black/Hi-Viz Yellow
- Mfr # 41-1425/XL
- Zoro # G616311658
product price:Â
$
5.49
/ea
Sold in multiples of 12 for
$65.88
Key Features
Glove Materials
Acrylic
Glove Coating Coverage
Palm & Fingers
Length
10.6 in
Cuff Style
Knit Wrist
Series
41-1425
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-1425/XL
- Zoro #
- G616311658
- UPC #
- 616314207037
- Country of Origin
- Canada
- Glove Materials
- Acrylic
- Glove Coating Coverage
- Palm & Fingers
- Cuff Style
- Knit Wrist
- Series
- 41-1425
- Glove Coating Material
- Latex
- Glove Style
- Coated/Cold Protection
- Color
- Black/Hi-Viz Yellow
- Features
- Abrasion, Cut, Puncture and Tear
Dimensions
- Glove Size
- XL
- Length
- 10.6 in
Description
G-Tek GP general purpose gloves series: 41-1425, coated/cold protection glove type, extra-large, latex palm, acrylic, black/hi-viz yellow, seamless/Crinkle grip style, acrylic lining, knit wrist cuff, latex coating, 10.6 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.