
General Purpose Gloves, Coated/Work, Seamless Knit Style, Large, Polyurethane Palm
Mfr # 33-425LY/L
Zoro # G716311510
product price: $3.59
/eaSold in multiples of 12 for $43.08
Key Features
Glove Size
L
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Yellow
Length
9.3 in
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-425LY/L
Zoro #
G716311510
UPC #
616314092206
Country of Origin
United States
Dimensions
Glove Size
L
Length
9.3 in
Details
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Yellow
Cuff Style
Knit Wrist
Description
G-Tek GP general purpose gloves series: 33-425, coated/work glove type, L, polyurethane palm, 13 ga polyester, hi-viz yellow, seamless knit style, polyester lining, continuous knit wrist cuff, polyurethane coating, palm and fingers coating coverage, 9.3 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.