Zoro Homepage

General Purpose Gloves, Coated/Work, Seamless Knit Style, Medium, Polyurethane Palm

  • Mfr # 33-425LY/M

  • Zoro # G716311602


product price: $3.59
/ea
Sold in multiples of 12 for $43.08

Key Features

Glove Size
M
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Color
Hi-Vis Yellow
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-425LY/M
Zoro #
G716311602
UPC #
616314092190
Country of Origin
United States

Dimensions

Glove Size
M
Length
8.9 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Color
Hi-Vis Yellow

Description

G-Tek GP general purpose gloves series: 33-425, coated/work glove type, M, polyurethane palm, 13 ga polyester, hi-viz yellow, seamless knit style, polyester lining, continuous knit wrist cuff, polyurethane coating, fingers and palm coating coverage, 8.9 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.