Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Nitrile-Coated Nylon, MicroSurface, Palm & Fingers, 2 Abrasion Level, Blue/Black, Small

  • Mfr # 34-500/S

  • Zoro # G303474451


product price: $55.15
/pk 12, $4.60/ea

Key Features

Glove Size
Small
Color
Blue/Black
Glove Coating Material
Nitrile-Coated Nylon
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-500/S
Zoro #
G303474451
UPC #
616314092008
Country of Origin
China

Dimensions

Glove Size
Small
Thickness
13 gauge
Size
Small

Details

Item
Gloves
Color
Blue/Black
Glove Coating Material
Nitrile-Coated Nylon
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
MicroSurface
Glove Construction
Seamless Knit
Palm Material
Nitrile-Coated Nylon
Material
Nitrile-Coated Nylon
Cuff Style
Cut-Resistant
Hand
Pair
Gauge
13 gauge
Weight
1 lbs
Tear Resistance
EN 388 Tear Level 2
Puncture Resistance
EN 388 Puncture Level 1
Cuff Material
Nylon
Cut Resistance
EN 388 Cut Level 1
Abrasion Resistance
EN 388 Abrasion Level 4
Wrist Style
Knit Cuff

Description

Protect hands in intense work environments. The breathable design offers ventilation, preventing hands from getting sweaty for a more comfortable experience, while the durable material provides sturdy protection from punctures and abrasions. They have a nitrile coating, providing an excellent grip that works well in dry and wet conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.