
Gloves, Nitrile, MicroSurface, Palm & Fingers, L 12 PK
Mfr # 16-343LG/L
Zoro # G405375748
product price: $94.25
/pk 12, $7.85/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Glove Coating Finish
MicroSurface
Thickness
13 ga
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-343LG/L
Zoro #
G405375748
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13 ga
Details
Item
Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Glove Coating Finish
MicroSurface
Glove Construction
Seamless Knit
Description
Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.