Shop G-TEK
See all product information
Create Account
Heavy Weight Seamless Knit Nylon Glove w/Premium Thick PU Coated Flat Grip on Palm & Fingers, 12PK
- Mfr # 33-325/XL
- Zoro # G124208389
product price:Â
$
42.29
/pk 12, $3.52/ea
Key Features
Glove Materials
Nylon
Color
Black
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-325/XL
- Zoro #
- G124208389
- UPC #
- 616314036064
- Country of Origin
- Korea, Republic of
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Nylon
- Color
- Black
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Description
Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Premium Extra Thick Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions. ideal for applications that require dexterity for precise handling, Breathable back for comfort, Knit Wrist helps prevent dirt and debris from entering the glove, Pair packed for ease of distribution
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.