Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit Polyester Glove w/Hi-Vis Polyurethane Coated Flat Grip on Palm&Fingers, 12PK
Mfr # 33-425OR/XL
Zoro # G324208257
product price:Â
$
41.46
/pk 12, $3.46/ea
Key Features
Glove Materials
Polyester
Glove Size
XL
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-425OR/XL
- Zoro #
- G324208257
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Polyester
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Color
- Hi-Vis Orange
Description
Seamless knit polyester shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Hi-Vis coloring makes this product very easy to see, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone free, Pair bagged for ease of distribution