Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit Polyester Glove w/Hi-Vis Polyurethane Coated Flat Grip on Palm&Fingers, 12PK
Mfr # 33-425OR/XXL
Zoro # G224210886
product price:Â
$
39.49
/pk 12, $3.29/ea
Key Features
Color
Hi-Vis Orange
Glove Materials
Polyester
Glove Size
2XL
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33-425OR/XXL
- Zoro #
- G224210886
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
- Glove Materials
- Polyester
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Description
Seamless knit polyester shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Hi-Vis coloring makes this product very easy to see, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone free, Pair bagged for ease of distribution
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.