Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit PolyKor Blended Glove w/PU Coated Flat Grip on Palm&Fingers, 21Ga, Touchsc, 12PK
- Mfr # 16-541HV/XS
- Zoro # G224202256
product price:Â
$
141.99
/pk of 12, $11.83/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow
Glove Materials
PolyKor HPPE
Glove Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-541HV/XS
- Zoro #
- G224202256
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
- Glove Materials
- PolyKor HPPE
Dimensions
- Glove Size
- XS
Description
Seamless construction offers increased comfort and breathability, Premium PolyKor blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Hi-Vis liner increases worker visibility and hand/eye acuity , Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., Knit wrist helps prevent dirt and debris from entering the glove, Pair bagged retail ready, Washable, resistant to chemicals, water, and ultraviolet light. Hi-Vis Seamless Knit PolyKor Blended Glove w/PU Coated Flat Grip on Palm&Fingers,21Ga,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.