This item is Discontinued.

G-Tek KEV Hi-Vis Seamless Knit Kevlar Gloves, Large, Red/Black PR 09-K1640/L

KEV Hi-Vis Seamless Knit Kevlar Gloves, Large, Red/Black PR (Discontinued)

  • Mfr # 09-K1640/L
  • Zoro # G003474447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-K1640/L
Zoro #
G003474447
UPC #
616314208058
Country of Origin
China

Details

Color
Red/Black
Cut Resistant
EN 388 Cut Level X
Glove Hand Style
Pair
Abrasion Resistant
EN 388 Abrasion Level 4
Puncture Resistant
EN 388 Puncture Level 1
Weight
0.1 lbs

Description

These Kevlar® gloves are an excellent choice for workers who are exposed to conditions that could lead to hand injuries. They protect against abrasions, lacerations and contusions while allowing you to still get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.