Zoro Homepage

Lightweight Cut-Resistant Gloves, 2XL, Micro Surface Nitrile Coating, Fiber

  • Mfr # 16-350/XXL

  • Zoro # G816494397


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-350/XXL
Zoro #
G816494397
UPC #
616314130830
Country of Origin
India

Description

G-Tek cut-resistant gloves lightweight unisex, series: 16-350, 2XL, nitrile palm, PolyKor fiber, black/Salt/Pepper, seamless style, ANSI/ISEA cut level: A4, PolyKor lining, continuous knit wrist cuff, micro surface nitrile coating, 11.22 in length, resists: abrasion, chemical, cut, puncture, tear, UV and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and mro applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and en standards, and test scores are readily available on each product's webpage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.