
PolyKor Blended Nitrile Microsurface Glove, Nitrile, MicroSurface, Palm & Fingers, 2XL 12 PK
Mfr # 16-343LG/XXL
Zoro # G607448189
product price: $90.39
/pk 12, $7.53/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Glove Coating Finish
MicroSurface
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-343LG/XXL
Zoro #
G607448189
UPC #
616314168512
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
PolyKor Blended Nitrile Microsurface Glove
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Glove Coating Finish
MicroSurface
Glove Construction
Seamless Knit
Description
PolyKor Blended Nitrile Microsurface Glove, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.