
Coated Gloves, Polyurethane, PolyKor, Smooth, Palm & Fingers, 4 Abrasion Level, White/Gray, L (9)
Mfr # 16-D622V/L
Zoro # G404946703
product price: $4.89
/pr
Sold in multiples of 6 for $29.34
Key Features
Color
White/Gray
Glove Coating Material
Polyurethane, PolyKor
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-D622V/L
Zoro #
G404946703
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L (9)
Thickness
13 ga
Details
Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Polyurethane, PolyKor
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A2
Series
G-Tek PolyKor
Description
Coated Gloves, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.