Zoro Homepage

COATED SEAMLESS KNIT, XL, 1 PR

  • Mfr # 16-560V/XL

  • Zoro # G610839240


product price: $6.69
/pr
Sold in multiples of 12 for $80.28

Key Features

Glove Size
XL
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Color
Gray
Glove Materials
PolyKor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-560V/XL
Zoro #
G610839240
UPC #
616314209987
Country of Origin
China

Dimensions

Glove Size
XL
Length
45 cm

Details

Item
COATED SEAMLESS KNIT
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Color
Gray
Glove Materials
PolyKor

Description

COATED SEAMLESS KNIT, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.