Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Cut Level A4 , Nitrile , MicroSurface , S 1 PR

  • Mfr # 16-MPT430/S

  • Zoro # G112040854


product price: $32.95
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Dark Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-MPT430/S
Zoro #
G112040854
UPC #
616314722073
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
13 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Dark Blue
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Series
16-MPT430
Cuff Style
Knit
Glove Materials
PolyKor(R) HPPE
ANSI/ISEA Cut Grams
2199
ANSI/ISEA Impact Level
3
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Glove Coating Color
Blue
EN 388 Impact Rated
Yes
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Pairs per Package
1
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, ASTM D3389-10, ASTM F1342, ASTM F2992-15
Palm Type
Coated
Silicone-Free
No
Glove Features
Breathable, Dexterity, Tactile Sensitivity
Knuckle Protection Material
D3O(R)
EN 388 Rating
4X42DP
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Knit Material Color
Dark Blue
Impact Protection Style
Extended Coverage
Includes Finger Fourchettes
No
Lint-Free
No
Reversible
No
Hem Style
Finished
Electrostatic Properties
Conductive
Finger Coverage
Full Finger
Double-Dipped
No
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42DP, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.