Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Cut Level A6 , Nitrile , MicroSurface , M 1 PR

  • Mfr # 16-MPT630/M

  • Zoro # G712040865


product price: $39.25
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-MPT630/M
Zoro #
G712040865
UPC #
616314722226
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.4 in
Thickness
13 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Series
16-MPT430
Cuff Style
Knit
Glove Materials
PolyKor(R) HPPE
ANSI/ISEA Cut Grams
3275
ANSI/ISEA Impact Level
3
Glove Construction
Seamless Knit
Sold As
Pair
Knuckle Protection Material
D3O(R)
Palm Type
Coated
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, ASTM D3389-10, ASTM F1342, ASTM F2992-15
EN 388 Rating
4X42FP
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Hand Protection Style
Glove
Glove Features
Breathable, Dexterity, Tactile Sensitivity
Pairs per Package
1
Glove Coating Color
Black
EN 388 Impact Rated
Yes
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Reversible
No
Knit Material Color
Black
Double-Dipped
No
Hem Style
Finished
Lint-Free
No
Electrostatic Properties
Conductive
Impact Protection Style
Extended Coverage
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42FP, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.