Cut Resistant Glove, Cut Level A7 , Nitrile , Foam , 2XL 12 PK

  • Mfr # 16-378/XXL

  • Zoro # G014653015


product price: $290.99
/pk 12, $24.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-378/XXL
Zoro #
G014653015
UPC #
616314406560
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.6 in
Thickness
18 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
5
Series
16-378
Cuff Style
Elastic
Glove Materials
PolyKor(R) X7(TM) HPPE
ANSI/ISEA Cut Grams
4,616 g
Glove Construction
Seamless Knit
Cuff Color
Blue
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Reversible
No
Silicone-Free
Yes
EN 388 Rating
4X42FX
Hand Protection Style
Glove
Knit Material Color
Black
Pairs per Package
72
Lint-Free
No
Sold As
Pair
Electrostatic Properties
Conductive
Touchscreen Compatible
Yes
Latex-Free
No
Palm Type
Coated
Includes Finger Fourchettes
No
Standards
ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15
ANSI/ISEA Abrasion Cycles
16,108
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Force
84 N
Glove Features
Breathable
Hem Style
Finished
Glove Coating Color
Black
Double-Dipped
No
EN 388 Impact Rated
No
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) X7(TM) HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.