Cut Resistant Glove, Cut Level A7 , Nitrile , Foam , XS 12 PK

  • Mfr # 16-373/XS

  • Zoro # G312040869


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-373/XS
Zoro #
G312040869
UPC #
616314398643
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.3 in
Thickness
13 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
5
Series
16-373
Cuff Style
Elastic
Glove Materials
PolyKor(R) HPPE
ANSI/ISEA Cut Grams
4,400 g
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Force
108 N
Sold As
Pair
Touchscreen Compatible
Yes
Glove Features
Breathable
Pairs per Package
72
Latex-Free
No
Hand Protection Style
Glove
Palm Type
Coated
Silicone-Free
No
EN 388 Rating
4X43FX
ANSI/ISEA Puncture Level
4
Glove Coating Color
Black
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15
Cuff Color
Purple
ANSI/ISEA Abrasion Cycles
17,398
Lint-Free
No
Reversible
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Knit Material Color
Black
Electrostatic Properties
Conductive
Double-Dipped
No
Hem Style
Finished
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43FX

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.