Zoro Homepage

Cut Resistant Glove, Cut Level A7 , Polyurethane , Smooth , XS 12 PK

  • Mfr # 16-573/XS

  • Zoro # G912040863


product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-573/XS
Zoro #
G912040863
UPC #
616314404887
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.1 in
Thickness
13 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
16-573
Cuff Style
Elastic
Glove Materials
PolyKor(R) HPPE
ANSI/ISEA Cut Grams
4,000 g
Glove Construction
Seamless Knit
Palm Type
Coated
EN 388 Impact Rated
No
Latex-Free
No
EN 388 Rating
4X43FX
Pairs per Package
72
Glove Coating Color
Gray
ANSI/ISEA Puncture Force
118 N
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Cuff Color
Purple
Glove Features
Breathable, Dexterity, Tactile Sensitivity
ANSI/ISEA Abrasion Cycles
20
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Reversible
No
Hem Style
Finished
Electrostatic Properties
Conductive
Includes Finger Fourchettes
No
Double-Dipped
No
Finger Coverage
Full Finger
Knit Material Color
Black
Lint-Free
No
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43FX

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products