This item is Discontinued.

G-Tek Polykor Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Black/Orange, M 16-340OR/M

Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Black/Orange, M (Discontinued)

  • Mfr # 16-340OR/M
  • Zoro # G7385312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-340OR/M
Zoro #
G7385312
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Black/Orange
Coating Material
Nitrile
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.