Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Cut Level A7 , Nitrile , MicroSurface , S 12 PK

  • Mfr # 16-278/S

  • Zoro # G812040840


product price: $284.99
/pk 12, $23.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-278/S
Zoro #
G812040840
UPC #
616314406645
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Series
16-278
Cuff Style
Elastic
Glove Materials
PolyKor(R) X7(TM) HPPE
ANSI/ISEA Cut Grams
4,726 g
Glove Construction
Seamless Knit
EN 388 Impact Rated
No
Glove Coating Color
Black
ANSI/ISEA Puncture Force
85 N
ANSI/ISEA Abrasion Cycles
3,965
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
EN 388 Rating
4X42FX
Pairs per Package
72
Silicone-Free
Yes
Sold As
Pair
Cuff Color
Red
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Touchscreen Compatible
Yes
Standards
ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15
Latex-Free
No
Hand Protection Style
Glove
Glove Features
Breathable
Hem Style
Finished
Electrostatic Properties
Conductive
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Reversible
No
Double-Dipped
No
Lint-Free
No
Knit Material Color
Black
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) X7(TM) HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.