Zoro Homepage

Cut Resistant Glove, Cut Level A7 , Nitrile , MicroSurface , XL 12 PK

  • Mfr # 16-278/XL

  • Zoro # G812040864


product price: $284.99
/pk 12, $23.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-278/XL
Zoro #
G812040864
UPC #
616314412837
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.2 in
Thickness
18 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Series
16-278
Cuff Style
Elastic
Glove Materials
PolyKor(R) X7(TM) HPPE
ANSI/ISEA Cut Grams
4,726 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
85 N
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
72
Sold As
Pair
EN 388 Impact Rated
No
EN 388 Rating
4X42FX
Glove Features
Breathable
ANSI/ISEA Abrasion Cycles
3,965
Silicone-Free
Yes
Glove Coating Color
Black
Standards
ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15
Cuff Color
Black
Latex-Free
No
Palm Type
Coated
Reversible
No
Knit Material Color
Black
Hem Style
Finished
Electrostatic Properties
Conductive
Finger Coverage
Full Finger
Double-Dipped
No
Lint-Free
No
Includes Finger Fourchettes
No
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) X7(TM) HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.