Zoro Homepage

Polyurethane, Flat, Palm & Fingers, 3 Abrasion Level, Gray, S 12 PK

  • Mfr # 33-G125/S

  • Zoro # G815510203


product price: $35.99
/pk 12, $3.00/ea

Key Features

Glove Size
Small
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-G125/S
Zoro #
G815510203
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Small
Thickness
13 gauge
Glove Length
10 in

Details

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 1
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
EN 388 Cut Level 1
Cuff Style
Knit Cuff
Glove Materials
Polyurethane-Coated Nylon
Thumb Style
Wing
ANSI/ISEA Puncture Level
EN 388 Puncture Level 1
Item
Work Gloves, Coated
Standards
ANSI A1 Cut Resistance

Description

Keep yourself and your crew properly equipped. G-Tek GP gloves are ideal for electronic and computer assembly, quality-control and similar applications. Cut-, puncture-, abrasion- and tear-resistant nylon shell features a seamless, breathable design for increased comfort and improved finger dexterity. Polyurethane-coated fingertips and palm allow you to get a better grip on wet and/or oily objects. Knit wrist helps prevent dirt and debris from entering your gloves. Machine washable.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.