Polyurethane, Flat, Palm & Fingers, 3 Abrasion Level, Hi-Vis Yellow, L 12 PK

  • Mfr # 16-541HV/L

  • Zoro # G816423984


product price:  $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Hi-Vis Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-541HV/L
Zoro #
G816423984
UPC #
848309017233
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Hi-Vis Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Flat
Glove Construction
Seamless Knit

Description

Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.