Premium Grade General Purpose Gloves, Coated, Seamless Style, X-Large, Latex Palm, Blue/Gray

  • Mfr # 39-C1300/XL

  • Zoro # G916311501


product price:  $5.45
/ea
Sold in multiples of 12 for $65.40

Key Features

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Glove Materials
Cotton/Polyester
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-C1300/XL
Zoro #
G916311501
UPC #
616314003059
Country of Origin
China

Dimensions

Glove Size
XL
Length
11 in

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Glove Materials
Cotton/Polyester

Description

PIP GP general purpose gloves premium grade, series: 39-C1300, coated glove type, extra-large, latex palm, cotton/polyester, blue/gray, seamless style, cotton/polyester lining, continuous knit wrist cuff, latex coating, palm and fingertips coating coverage, 11 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.