Seamless Knit A2 Dyneema Blended Glove with Bi-Polymer Coated Grip on Palm & Fingers
- Mfr # 269989
- Zoro # G324209025
product price:Â
$
30.55
/pr
Sold in multiples of 12Â prs for
$366.60
Key Features
Color
Black
Glove Materials
Dyneema HPPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269989
- Zoro #
- G324209025
- UPC #
- 821812376226
- Country of Origin
- Pakistan
- Color
- Black
- Glove Materials
- Dyneema HPPE
Dimensions
- Glove Size
- 2XL
Description
Highly advanced seamless knit liner contains "stretch-broken" Dyneema yarn that is cool, stretchy and amazingly light, Liner is stretchy and form fitting, allowing superior dexterity, Bi-polymer palm coating is a blend that combines the best properties of nitrile and PU (polyurethane) to provide a surface that is mechanically tough, grippy and flexible, Knit wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.