Shop G-TEK
See all product information
Create Account
Seamless Knit A2 Dyneema Phoenix Blended Glove w/PU Coated Flat Grip on Palm&Fingers, 12PK
- Mfr # 5560
- Zoro # G524201898
product price:Â
$
153.99
/pk of 12, $12.83/ea
Free Shipping & Returns
Key Features
Color
White
Glove Materials
Dyneema Phoenix
Glove Size
S
Application
Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5560
- Zoro #
- G524201898
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- White
- Glove Materials
- Dyneema Phoenix
- Application
- Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Dimensions
- Glove Size
- S
Description
Seamless construction offers increased comfort and breathability, Spun Dyneema Phoenix & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Bio-Based Dyneema fiber provides same performance & protection, while providing lower carbon footprint, Dyneema bio-based fibers equates to 450g of CO2 emissions reduction per pair when compared to traditional Dyneema fibers, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.