Shop G-TEK
See all product information
Create Account
Seamless Knit A2 Engineered Yarn Glove w/Double-Dip Foam Nitrile Grip on Palm Fingers & Knuckles, To
- Mfr # 287712
- Zoro # G524210166
product price:Â
$
13.15
/pr
Sold in multiples of 10Â prs for
$131.50
Key Features
Color
Black
Glove Size
S
Glove Materials
HPPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 287712
- Zoro #
- G524210166
- UPC #
- 883940462479
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Color
- Black
- Glove Materials
- HPPE
Description
Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace, Seamless construction offers increased comfort and breathability, Lightweight 18-gauge fibreglass-free liner provides soft and comfortable dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, 3/4 Double-dipped coating on palm, fingers and knuckles provide extra protection against liquids and oils, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, ESD safe construction makes these gloves safe for use with static sensitive materials , Complies with FDA food handling requirements 21 CFR 177.2600, Silicone free for smudge free handling, The Oeko-Tex standard 100 certified excludes the use of harmfulsubstances that often lead to skin irritation, Knit Wrist helps prevent dirt and debris from entering the glove. Seamless Knit A2 Engineered Yarn Glove w/Double-Dip Foam Nitrile Grip on Palm Fingers & Knuckles,Touchscreen,Vend-Ready
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.