Shop G-TEK
See all product information
Create Account
Seamless Knit A2 Engineered Yarn Glove w/PU Coated Grip on Palm&Fingers, Touchscreen, Vend-Ready
- Mfr # 270047
- Zoro # G924208268
product price:Â
$
8.65
/pr
Sold in multiples of 12Â prs for
$103.80
Key Features
Glove Size
M
Color
Gray
Glove Materials
HPPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270047
- Zoro #
- G924208268
- UPC #
- 883940463445
- Country of Origin
- China
- Color
- Gray
- Glove Materials
- HPPE
Dimensions
- Glove Size
- M
Description
Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace, Seamless construction offers increased comfort and breathability, Lightweight 18-gauge engineered blended liner provides excellent dexterity, tactile sensitivity, and cut resistance, Polyurethane is thin, yet durable and provides excellent tactility, abrasion resistance and grip on dry surfaces, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, ESD safe construction makes these gloves safe for use with static sensitive materials, Silicone free for smudge free handling, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, Complies with FDA food handling requirements 21 CFR 177.2600, Knit Wrist helps prevent dirt and debris from entering the glove. Seamless Knit A2 Engineered Yarn Glove w/PU Coated Grip on Palm&Fingers,Touchscreen,Vend-Ready
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.