Shop G-TEK
See all product information
Create Account
Seamless Knit A2 Kevlar Glove w/Double-Dip Nitrile Coated MicroSurface Grip on Palm&Fingers, Vend-Re
- Mfr # 4206
- Zoro # G624200814
product price:Â
$
16.15
/pr
Sold in multiples of 6Â prs for
$96.90
Key Features
Glove Size
2XL
Glove Materials
Kevlar
Color
Yellow
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4206
- Zoro #
- G624200814
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- Kevlar
- Color
- Yellow
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Dimensions
- Glove Size
- 2XL
Description
Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace, Seamless knit construction provides comfort without sacrificing dexterity, Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs. Seamless Knit A2 Kevlar Glove w/Double-Dip Nitrile Coated MicroSurface Grip on Palm&Fingers,Vend-Ready
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.