Shop G-TEK
See all product information
Create Account
Seamless Knit A2 Kevlar Glove with Nitrile Coated Smooth Grip on Palm & Fingertips, 12PK
- Mfr # 4161
- Zoro # G224201396
product price:Â
$
149.99
/pk of 12, $12.50/ea
Free Shipping & Returns
Key Features
Color
Yellow
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Glove Materials
Kevlar Spandex
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4161
- Zoro #
- G224201396
- UPC #
- 616314002618
- Country of Origin
- China
- Color
- Yellow
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
- Glove Materials
- Kevlar Spandex
Dimensions
- Glove Size
- 2XL
Description
Seamless knit construction provides comfort without sacrificing dexterity, Kevlar/Spandex fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs, This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (09-K1450V)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.