Seamless Knit A2 PolyKor Blended Glove w/PU Coated Flat Grip on Palm&Fingers, Vend-Ready
- Mfr # 10813
- Zoro # G224210244
product price:Â
$
7.85
/pr
Sold in multiples of 6Â prs for
$47.10
Key Features
Application
Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Glove Materials
PolyKor Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10813
- Zoro #
- G224210244
- UPC #
- -
- Country of Origin
- China
- Application
- Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
- Color
- Salt & Pepper
- Glove Materials
- PolyKor Nylon
Dimensions
- Glove Size
- L
Description
Seamless construction offers increased comfort and breathability, Polykor blended high-performance HPPE/nylon shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. without steel or glass fiber., Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.